- Multipurpose utility cart perfect for use with audio/video equipment and more
- Made of recycled molded plastic shelves that will not scratch, dent, rust or stain
- .25" retaining lip borders flat shelves
- 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" ball bearing casters, two with locking brake
- Three-outlet UL-Listed electrical assembly with 15' cord
- Maximum weight capacity: 200 lbs. (evenly distributed)
- Assembly required
- Made in the USA
- Cabinet interior: 23.25"W x 16.75"D x 18"H
Luxor® 27"H AV Cart - 2 Large Shelves, Cab, Electric
Write a Review
|
Questions & Answers (0)
Product Description
At 27" high, this utility cart is designed for transporting heavy audio/visual equipment. Its sturdy construction holds up to 200 lbs. on two flat shelves (evenly distributed) while the four 4" full-swivel casters (two with locking brake) make the cart easy to maneuver. An ergonomic push handle molded into the top shelf provides greater control and the .25" retaining lip on each shelf keeps contents from sliding off. The cart is incredibly durable with the shelves and legs being made of molded plastic that won't scratch, dent, rust or stain.
PRICE
$339.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 27 in |
| Weight Capacity | 200 lbs |
| Wheel Diameter | 4 in |
Product Details
| Power | 3 Outlet Power Strip |
| Type | AV Cart with Lockable Cabinet |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Plastic & Steel |
| Description | A/V Table with Cabinet |
| Frame Material | Plastic |
| Manufacturers Part Number | LP27CE-B |
| Shelf Material | Plastic |
| Brand | Luxor |