Luxor Steel Security Workstation, Drop Leaf Shelves & Keyboard
|
Questions & Answers (0)
Product Description
LUXOR ADJUSTABLE STEEL AUDIO VISUAL SECURITY WORKSTATION
This computer workstation features a locking steel cabinet for securing valuable supplies and equipment. AV media cart has a retractable 19½"W x 16"D sliding keyboard shelf and drop-down 18" x 11" side shelves for added work space. Cabinet includes cylinder lock with 2 keys. Top shelf is height adjustable from 24" to 42"H at 4" increments. Shelves include ½" lip to retain loads. Cart includes a 3-outlet, UL listed electric assembly with 15'L power cord. Audio visual cart maneuvers easily on 4" swivel casters, 2 with brakes. Total weight capacity of top shelf of the cart is 300lbs. Each side fold up shelf holds approximately 75lbs. The keyboard and mouse pull out shelf holds up to 15lbs. Durable powder coat finish. Assembles easily. 5 Year Limited Warranty.
This computer workstation features a locking steel cabinet for securing valuable supplies and equipment. AV media cart has a retractable 19½"W x 16"D sliding keyboard shelf and drop-down 18" x 11" side shelves for added work space. Cabinet includes cylinder lock with 2 keys. Top shelf is height adjustable from 24" to 42"H at 4" increments. Shelves include ½" lip to retain loads. Cart includes a 3-outlet, UL listed electric assembly with 15'L power cord. Audio visual cart maneuvers easily on 4" swivel casters, 2 with brakes. Total weight capacity of top shelf of the cart is 300lbs. Each side fold up shelf holds approximately 75lbs. The keyboard and mouse pull out shelf holds up to 15lbs. Durable powder coat finish. Assembles easily. 5 Year Limited Warranty.
PRICE
$485.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 18 in |
| Height | 24 - 42 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Power | 3 Outlet Power Strip |
| Type | AV Cart w/ Keyboard Shelf |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Style | Includes Sliding Keyboard Shelf |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Security Workstation |
| Frame Material | Steel |
| Manufacturers Part Number | AVJ42KBCDL |
| Shelf Material | Steel |
| Brand | Luxor |