Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3194669

MPN #: AVGPV34100

Avagard® 3/4" x 100' Medium-Duty PVC Water Hose

Product Description
Introducing an industry-leading 1-Year Warranty, the Avagard® garden hose is a game-changer. Crafted from 100% rubber, it offers a unique blend of strength, flexibility, and a 20% lighter feel compared to traditional rubber hoses. Whether you're dousing your garden or tackling a mid-priced option for hot water use up to 212°F, Avagard® has got you covered. It's not just a hose; it's the solution you've been waiting for, delivering exceptional quality, reliability, and value for your watering needs.

Features:
  • 100% PVC construction
  • 3/4 Male + Female GHT Set
  • High-strength polyester woven braided reinforcement
  • 500 PSI working pressure
  • Flexibility from -40°F to +180°F
  • Kink resistant
  • Ozone resistant
  • Abrasion resistant
  • 4 Finger-grip bend restrictor to avoid damage at ends


PRICE
$48.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Hose Diameter3/4 in
Hose Length100 ft

Product Details

StyleGeneral Purpose
TypeWater Hose
MaterialMedium-Duty PVC
DescriptionMedium-Duty PVC Water Hose
Manufacturers Part NumberAVGPV34100
BrandAvagard