Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3233049

MPN #: BBPU38100

BluBird® Poly Air Hose Assembly, 3/8" ID x 100'L

Product Description
Built for performance and durability, the BluBird® Poly Air Hose 3/8" x 50' is a premium choice for professionals and industrial users alike. Crafted from high-quality polyurethane, it remains ultra-lightweight without sacrificing strength. With an impressive working pressure of 300 PSI and a 4:1 safety factor, this hose is ideal for pneumatic tools, compressors, and shop environments.

Reinforced with high-strength woven polyester braiding, the hose resists wear and tear while offering excellent flexibility across extreme temperatures-from -40°F to +165°F. Whether you're working in freezing cold or under intense heat, the hose maintains its pliability and resists cracking, kinking, and deformation.

This model comes equipped with Fast Fix field-repairable fittings and a quick connect coupler-making on-the-go maintenance fast and hassle-free. The solid brass fittings provide long-term corrosion resistance and a leak-free connection every time. A built-in bend restrictor ensures reduced strain at the coupling point for better control and longer hose life.

From garage to jobsite, the BluBird® Poly Air Hose performs day after day with unmatched reliability. With its abrasion-resistant exterior, ozone resistance, and kink-proof design, it stands up to rugged use in any industry. Backed by a 2-year warranty, it's a smart investment for anyone serious about air power.

Features:
  • High strength polyester woven braided reinforcement
  • Field repair and quick-connect fittings
  • Flexibility from -40° F up to +165° F


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Hose Inside Diameter3/8 in

Product Details

MaterialPolyurethane
ColorBlue
Manufacturers Part NumberBBPU38100
PSI300 psi
BrandAvagard