Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




London Sip

Model # :WBB3129944

MPN #: MG1

London Sip Manual Coffee Grinder w/ One Hopper

Product Description
At the London Sip, our mission is to provide you with the highest quality tools to produce cafe-quality coffee and tea from the comfort of your own home. To make the best coffee possible it is important to start every brew with freshly ground coffee and that is why we designed our manual coffee grinder with the home barista in mind. The grinder boasts a ceramic burr grinding mechanism with sharp, durable blades for a more uniform grind without imparting a metallic odor or taste to your beans. The grind size is easily adjusted with a nut under the grinding mechanism allowing you to set the grind size from coarse to fine to best fit your brewing method. The ergonomic shape fits comfortably in the hand and the stainless steel handle turns smoothly for an effortless grinding experience. The silicone grip prevents the grinder from slipping out of your hands and the silicone lid can easily be folded back allowing coffee beans to be added to the hopper without removing the entire lid. The large hopper can hold approximately 40g of coffee beans so that you can grind enough coffee for yourself and a few friends and the two-piece lower chamber makes it easy to remove the ground coffee from the grinder and pour it into your preferred coffee making device. Whether you are new to grinding your own coffee or a seasoned home barista, the London Sip coffee grinder is a perfect addition to your morning coffee making routine allowing you to grind for any coffee brewing method in your arsenal. Made of Borosilicate Glass & Silicone.

PRICE
$45.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-5/16 in
Depth5-13/16 in
Height7-3/4 in
Weight0.6 lbs

Product Details

StyleManual Coffee Grinder
MaterialGlass, Silicone
ColorBlack
Manufacturers Part NumberMG1
Hopper Capacity40 g
BrandLondon Sip