Barska AX13090 Keypad Security Safe - 16"W x 19-11/16"D x 7-13/16"H, 1.2 Cubic Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Keep valuables safe and secure with the 1.2 Cubic ft. Keypad Safe by Barska. The spacious dimensions of this safe makes it perfect for storing multiple valuables, such as medicine, money, jewelry, and electronics. The user-friendly digital keypad retains 1 PIN Code for accessing the safe, and can also be opened with the included back-up keys. Two solid steel locking bolts provide extra security against tampering, and 4 mounting holes allow the safe to be secured to a flat surface.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 19-11/16 in |
| Height | 7-13/16 in |
| Inside Width | 19-1/2 in |
| Inside Depth | 13-5/8 in |
| Inside Height | 7-3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Combination Lock |
| Number of Adjustable Shelves | No |
| Door Type | Manual |
| Material | Steel |
| Manufacturers Part Number | AX13090 |
| Key Code Memory | 1 |
| Brand | Barska |
| Battery Type | AA |
| Type | Safe |
| Secondary Access | Back-up Hidden Key Lock |
| Package Includes | Mounting Bolts, Keys, Battery |
| Color | Black |
| Number of Batteries | 4 |
| Capacity | 1.2 ft³ |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Number of Compartments | 0 |
| Batteries | 4AA |
| Keyed Lock Type | Combination |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |