Estwing® Axe with 36"L Fiberglass Handle, 4 lb. Head, Blue/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Estwing® 4 lb. Axe with the 36" Fiberglass handle is engineered with a double-injected handle containing over 70% fiberglass. Along with textured rubber, this enables a superior grip and shock absorption, reducing strain on the hands and arms during use.
Hardened up to 50-55 HRC, the forged head is perfect for cutting lumber, chopping firewood, trimming cutting, as well as splitting and shaping wood.
Excellent Strength & Durability: Built, tested & approved to Estwing® superior quality & specification.
Hardened up to 50-55 HRC, the forged head is perfect for cutting lumber, chopping firewood, trimming cutting, as well as splitting and shaping wood.
Excellent Strength & Durability: Built, tested & approved to Estwing® superior quality & specification.
PRICE
$45.95
This product will be restocked by Dec 18, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Head Weight | 4 lbs |
| Handle Length | 36 in |
Product Details
| Type | Axe |
| Handle Material | Fiberglass, Rubber |
| Material | Fiberglass, Rubber |
| Package Quantity | 1 |
| Color | Blue |
| Handle Color Family | Blue |
| Manufacturers Part Number | EAX-436F |
| Handle Type | Straight |
| Brand | Estwing |