Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Estwing

Model # :WBB3181387

MPN #: EML-836F

Estwing® Maul with 36" Fiberglass Handle, 8 lb. Head, Blue

Product Description
The Estwing® 8 lb. Maul with the 36" Fiberglass handle has a special head design that enables a greater force to better split big wood logs. The forged head is hardened up to 50-55 HRC, perfect for cutting lumber, chopping firewood, trimming cutting, as well as splitting and shaping wood. This Maul is crafted with a double-injected handle containing over 70% fiberglass. Along with textured rubber, this enables a superior grip and shock absorption, reducing strain on the hands and arms during use.

Features:
  • Head Weight: 8 lbs.
  • Durability: Built, tested, and approved to Estwing® superior quality & specification


PRICE
$51.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Head Weight8 lbs
Handle Length36 in

Product Details

TypeMaul
Handle MaterialFiberglass
MaterialFiberglass
Package Quantity1
ColorBlue
Handle Color FamilyBlue
Manufacturers Part NumberEML-836F
Handle TypeStraight
BrandEstwing