Allegro Industries® Axial Blower System W/ 15' Ducting, 1275 CFM, 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
The 8" AC axial ventilation systems include all the most-asked-for equipment you need for your confined space site. The product has a limited warranty of 1 year.
PRICE
$1,425.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| Fan Diameter | 8 in |
| Gauge | 18 |
Product Details
| RPM | 3200 rpm |
| Type | Axial Blower System with MVP |
| CFM | 582/660/1275 CFM |
| Horsepower | 1/3 HP |
| Color | Orange |
| Amperage | 3 A |
| Hertz | 60 Hz |
| RPM High | 3,200 rpm |
| Voltage | 120 V |
| Includes | 6', 15' Ducting w/ Storage Bag & Manhole Ventilation Passthrhru |
| Material | Steel |
| Plug Type | NEMA 5-15P 125V |
| Manufacturers Part Number | 9520-14M |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified |