Waring WFP11S2 - Batch Bowl Liquilock Seal System For WFP11S
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Voltage | 120 V |
| Description | Bowl |
| Manufacturers Part Number | WFP11S2 |
| Amperage | 15 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |
Related Products
Features 1/2 HP commercial motor Toggle switch design - easy to use and easy to find in dimly lit locations Durable, epoxy powder-coated zinc die-cast white housing with classic waterfall design 32-oz. stainless steel container with stainless steel blade Easily removable container cover with removable clear cap for adding ingredients and for pressure reduction during hot food blending User-replaceable, metal-reinforced rubber drive coupling Recommended for 1-25 servings or drinks per day Limited One Year Warranty
Axis AX-S12 ULTRA - Meat Slicer, 12" Blade, Manual, Poly V-Belt Drive System Features: Sanitary anodized components One piece base with no crevices to avoid any build-up of bacteria Easy to maintain – economical service and repair with a long life belt Knife runs at 300 rpm for optimal performance, to avoid product heating and stressing Steel motor pulley Thermo-protection to avoid motor burning Microswitch protection on cover blade; blade will stop when microswitch loses its contact Wide stainless steel product holder providing sanitary requirements as it comes into contact with any food ...
Foot-pedal activated gas-flush vacuum packaging at its finest. The AVN's 1/4" wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices. External compressor required (6CFM@100PSI) With one touch of the pedal, the AVN flushes out oxygen and moisture using an inert gas of your choice. Then, the automated stainless steel nozzle retracts, and your products are sealed in seconds. Combine the AVN's precise automation with speed and extensive safety features, a faulty seal is no ...
The industry standard for film wrapping food packaging for the past 65 years, heat seal units are made of heavy duty components to withstand years of use. The 102a wrapper accommodates (2x) 18" film rolls. Features: Solid state controlled film cut-off rod 6" X 15" thermostatically controlled hot plate with non-stick, replaceable cover Heavy gauge welded aluminum frame Aluminum and stainless steel construction Stainless steel wrapping surface Adjustable foot pads for easy leveling on uneven floors Easy to use film selector feature Adjustable film tension Options: 12 Hour timer All ...
The industry standard for film-wrapping food packaging for the past 65 years, heat seal machines are made of heavy duty components to withstand years of use and have many features not found on other wrappers. We recommend a roller-mounted wrapper such as the 600a when film roll sizes are changed frequently. Uses film up to 20" wide. (Note: heat seal equipment is sold without film.) Features: Solid state controlled film cutoff rod Thermostatically controlled 6" x 15" hot plate with non-stick, replaceable cover Heavy gauge aluminum base Aluminum and stainless steel construction Stainless ...