- Axle with hardware for Rubbermaid® 7-1/2 Cu. Ft. Big Wheel® Cart.
- Replacement part fits Rubbermaid® FG564200BLA and FG564261BLA
- Includes (1) axle, (2) cotter pins, (2) washers
Rubbermaid® Axle Kit For 7-1/2 Cu. Ft. Big Wheel® Cart
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-3/8 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Axle |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 52564200 |
| Brand | Rubbermaid |