Agri-Fab® Dual Wheel ATV Swivel Cart, 18 Cu. Ft. Capacity, Black/Orange
|
Questions & Answers (0)
Product Description
Agri-Fab® Model 45-0579 (ATV/UTV Swivel/Dump Cart) is a tow behind poly cart that will assist you in easily transporting some very heavy loads up to 1000lbs via ATV or UTV. This swivel/dump cart will make it a breeze moving your fertilizer, mulch, firewood, etc and you can be sure it is the best you can buy. The 45-0579 comes with large 18" x 8-1/2 tires and allows this cart to go through very tough terrain easily. It also comes with a durable poly bed, steel frame, scratch resistant powder coating and an easy to use foot-lever dumping mechanism. All Agri-Fab® carts are made to last and made to efficiently and easily carry a heavy load. This cart makes excellent and efficient use of your ATV/UTV to move fertilizer bags, mulch or any load up to 1000lbs from one place to another. Make the most of your work at home and on the trails with the Agri-Fab® swivel/dump cart. The swivel feature allows you to rotate the cart for easy dumping. All Agri-Fab® products come with a 3 Year Limited Warranty
PRICE
$549.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-7/8 in |
| Width | 8-1/2 in |
| Height | 33 in |
| Weight Capacity | 1000 lbs |
| Weight | 117 lbs |
| Wheel Diameter | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Swivel Cart |
| Color | Black/Orange |
| Wheel Type | (2) Pneumatic |
| Style | Dual Wheel Swivel Cart |
| Capacity | 18 ft³ |
| Material | Metal/Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 45-0579 |
| Handle Style | Ergonomic handle |
| Brand | Agri-Fab |
Warranty
| Warranty | 5 yr |