Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitco

Model # :WBB895384

MPN #: B131-12M

Mitco B131-12m Gauge Glass, 5/8"Dia. X 12"L, High Pressure Package Of 6

Product Description
Mitco B131-12M Gauge Glass, 5/8"Dia. X 12"L, High Pressure, 6/Pk

Allows the liquid level in any vessel to be visually inspected. Gauge glasses are required by the ASME Boiler and Pressure Code on steam boilers. They are useful in many other applications, such as monitoring the amount of oil in a tank. Made in the USA.

PRICE
$98.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1-7/8 in
Height1/2 in
Diameter5/8 in

Product Details

MaterialGlass
Package Quantity6
DescriptionGauge Glass
Manufacturers Part NumberB131-12M
For Use WithGauge Glass And Valve Set
PressureHigh psi
BrandMitco