Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2264880

MPN #: 3698BK

ADC® Babinski Telescoping Neurological Hammer, 6-3/4" to 15", Black

Product Description
Features:
  • Stainless steel telescoping handle
  • Rubber head may be used in both the horizontal or vertical positions
  • Tapered handle base allows for plantar reflex testing
  • Overall length 15" open, 6-3/4" closed
  • Not made with natural rubber latex


PRICE
$24.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 to 15 in
Width2-3/4 in
Height1 in
Weight0.3 lbs

Product Details

TypeMedical Hammer
MaterialStainless Steel
Latex FreeYes
DescriptionBabinski Telescoping Neurological Hammer
ColorBlack
Manufacturers Part Number3698BK
BrandADC

Warranty

Warranty1 yr