Features:
- Rubber head
- Flexible handle
- Overall length 12-1/4"
- Not made with natural rubber latex
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Weight | 0.1 lbs |
Product Details
| Type | Medical Hammer |
| Material | Plastic |
| Latex Free | Yes |
| Description | Queen's Square Neurological Hammer |
| Color | Black |
| Manufacturers Part Number | 3699BK |
| Brand | ADC |
Warranty
| Warranty | 1 yr |