True® Back Bar Cooler 2 Section - 47-7/8"W X 24-1/4"D X 34-1/4"H, Black Powder Coated Exterior
Write a Review
|
Questions & Answers (0)
Product Description
Back Bar Cooler, two-section, 24" deep, 34-1/2" high, (48) 6-packs or (2) keg cap., (4) adjustable black PVC coated wire shelves, condensing unit on left, galvanized sub top, galvanized interior with 300 stainless steel floor, black vinyl exterior, (2) glass doors, fluorescent interior lights, 1/3 HP, 115v/60/1-ph, NEMA 5-15P, 7.6 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,669.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-7/8 in |
| Depth | 24-1/4 in |
| Height | 34-1/4 in |
Product Details
| Type | 2 Section |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Color | Black |
| Amperage | 1.3 A |
| Door Type | Glass |
| Hertz | 60 Hz |
| Handle Type | Thin Handle |
| Adjustable Shelf | Yes |
| Capacity | 82 Cans ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Cycle |
| Number of Shelves | 3 |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TBB-24GAL-48G |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |