Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214966

MPN #: 5090

OTC Back Buddy II

Product Description
Features and Benefits
  • OTC's 'Back Buddy II' takes the strain and pain out of Class 7 & 8 hub and drum work - making removing, transporting, servicing, and installing heavy truck brake drums and hub assemblies safe and easy
  • Fast-motion ratcheting jack features a generous 14 inch vertical lift
  • Large pneumatic rear tires roll smoothly across any shop floor
  • Front swivel casters makes alignment easy, tilting mechanism achieves the exact angle necessary for precise reassembly
  • A fold-down handle, that allows open access to the work area; a handy onboard lube tray; and a convenient tool box add to the versatility of this highly functional, back saving piece of shop equipment
  • Included adapters: No. 513926 for 10 stud inboard hub/drum assemblies -335 mm and No. 513927 for 10 hole outboard drums – 3/4 inch thick back plates; adapters for other applications available

PRICE
$4,129.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height14 in
Max Height14 in

Product Details

Package Quantity1
DescriptionBack Buddy II
ColorBlue
Manufacturers Part Number5090
BrandOTC