Atlas Lawnmower Adapter For Use With Atlas 2-Post Lifts - ATEATLMA-FPD
Write a Review
|
Questions & Answers (0)
Product Description
Atlas Lawnmower Adapter For Use With Atlas 2-Post Lifts - ATEATLMA-FPD
PRICE
$2,599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Height | 17 in |
| Weight | 600 lbs |
Product Details
| Type | Lawnmower Adapt |
| Capacity | 5000 lbs |
| Package Quantity | 1 |
| Description | Lawnmower Adapt |
| Color | Yellow |
| Manufacturers Part Number | ATEATLMA-FPD |
| Brand | Atlas Automotive Equipment |