Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB3145939

MPN #: 196B1

Starrett® Back Plunger Dial Indicator, .200" Range, 0-100 Dial Face, .001" Graduations

Product Description
The Starrett® 196 Universal Back Plunger Dial Indicator features graduations to .001" and 0.02mm that handle by far the majority of jobs. Shank diameter is 1/4" (6.3mm). Antimagnetic models are also available - (inch reading) 196A6Z and 196B6. For full use, the operator first chooses the proper contact from the three hardened contact points that come with each model. Then the contact should be brought against the work with enough pressure to give the hand one full turn. Set the hand at zero by rotating the dial with the knurled bezel. This provides one full rotation of the hand both to the right and left of zero, showing a rise or drop in the work and the amount of that variation. 0-100 with 3 Contact Points and Adapter only This provides one full rotation of the hand both to the right and left of zero, showing a rise or drop in the work and the amount of that variation.

Features:
  • One of the most versatile indicators available
  • Accurate and reliable
  • Simple to operate
  • Rugged, with few moving parts
  • Smooth in operation
  • For full use, the operator first chooses the proper contact from the three hardened contact points that come with each model
  • Shank diameter is 1/4" (6.3mm)
  • Indicator with 3 Contact Points and Adaptor Only


PRICE
$209.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dial Diameter1-1/2 in
Min Measurement0
Metric or InchInch, Metric in
Resolution/Graduation0.001
Range0.2 in

Product Details

DigitalN
TypeDial Indicator
CaseN
Dial Face Color FamilyWhite
Series196
Data OutputYes
Dial Reading0-100
StyleGeneral Purpose
Mechanical Or DigitalMechanical
Fraction OptionN
IP RatingN
Manufacturers Part Number196B1
BrandStarrett

Compliance & Certifications

Long Form Calibration Certificate IncludedN