Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fowler

Model # :WBB228436

MPN #: 52-562-001-0

Fowler 52-562-001-0 .060" X-Test Indicator with .0005" Graduations

Product Description
Fowler® .060" X-Test Indicator with .0005" Graduations
  • Twice the range of most indicators!
  • Range: .060"
  • Dial reading: 0-15-0
  • Jeweled movement
  • Revolution counter
  • Easy-to-read tilted dial
  • Automatic reversal
  • 210° Swivel arc
  • 5/32" stem
  • Tungsten carbide point: .080"
PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dial Diameter1-1/2 in
Min Outside DiameterNone in
Min Measurement0 in
Ball Diameter.04, .08, .12 in
Metric or InchInch in
Resolution/Graduation0.0005 in

Product Details

DigitalNo
TypeTest Indicator
Dial Face Color FamilyWhite
SeriesX-Test
Data OutputNo
Dial Reading0-15-0
StyleHorizontal
Power SourceNone
Mechanical Or DigitalMechanical
Fraction OptionNo
DescriptionDial Indicator
IP RatingNone
Manufacturers Part Number52-562-001-0
Lug or Flat BackFlat
BrandFowler

Compliance & Certifications

Long Form Calibration Certificate IncludedNo