Outpak Washout Slurry Solution, 50 Lbs
Write a Review
|
Questions & Answers (0)
Product Description
Make your waste cleanup easy and efficient with Outpak's Slurry Solution. Mix into slurry waste, wait a few short minutes for it to solidify, then dispose of in any standard waste container. EPA compliant and landfill ready. Does not rehydrate. Works with any water-based waste. Excellent for wet saw cutting, core drilling and floor polishing. Great for paint cleanup. 50lb bag will encapsulate 800 – 1000 gallons of waste, depending on material.
PRICE
$405.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 14 in |
| Size | 50 lb |
Product Details
| Assembly Required | No |
| Type | Slurry Solution |
| Capacity | 1000 |
| Material | Organic Blend of Polymers |
| Package Quantity | 1 |
| Manufacturers Part Number | 942-SS-50lb |
| For Use With | Concrete, Paint, Drywall, Stucco, Mortar |
| Brand | Outpak Washout |