Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3127002

MPN #: F-PFX4-1604S34

Big Ass Fans® Powerfoil® X4 192" Ceiling Fan, 460V, 3PH

Product Description
Purpose-built to provide maximum airflow in even the toughest conditions- Powerfoil® X4 raises the bar on comfort- safety- and quality for industrial fans. Featuring a full-fan IP56 rating for use in harsh environments- a redesigned airfoil system- and diameter options ranging from 12 to 20 feet- the best-selling big fan in the world is now even better.

Includes - 11 in Downrod- 18 in Downrod- Airfoils- Electrical Wires- Fan Motor Assembly- Guy Wires- Hardware- Manual Controller- Mounting Brackets- Safety Cable- Wall Control.

PRICE
$11,959.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height58-13/16 in
Weight264 lbs
Fan Diameter192 in
Downrod Length24 in

Product Details

Assembly RequiredYes
Number of SpeedsVariable
Number of Blades8
Blade Color FamilySilver
Motor TypeNitroseal Drive System
Mounting LocationBeam
Wattage1400 W
ReversibleYes
MaterialAluminum
Phase3
Blade TypeAluminum
Manufacturers Part NumberF-PFX4-1604S34
Indoor/OutdoorIndoor
BrandBig Ass Fans
RPM95.2 rpm
TypeIndustrial
CFM143793 CFM
Horsepower1-7/8 HP
ColorYellow
Amperage10 A
Drive TypeGear Driven
Hertz50/60 Hz
Voltage400-480 V

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsCB, CE, C, ETL/Intertek