Blades stays sharp up to 50 times longer than conventional steel blades.
Bahco® 2-1/2" Spare Blade For 650 & 665 Scrapers, Carbon Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 1/4 in |
| Height | 2-1/2 in |
Product Details
| Material | Steel |
| Description | Spare Blade |
| Color | Gray |
| Manufacturers Part Number | BAH451 |
| Brand | Bahco |
Warranty
| Warranty | Limited |