Patient Wear
Related Products
Provides comfort and clinical warming throughout perioperative process, Patient-adjustable warming, Prewarming capabilities, Full coverage, wrap-around design, Clinically flexible, Eliminates the need to locate patient gowning accessories.
Features: Full-coverage for postpartum use Discreet and slimming, with black color and seamless design that eliminates visible lines under clothes Can be used for C-section deliveries due to the high waist that won't irritate incisions Strong material can be washed multiple times for convenient reuse Comfort and a snug fit with soft and stretchy knit weave material
Provides comfort and clinical warming throughout perioperative process, Patient-adjustable warming, Prewarming capabilities, Full coverage, wrap-around design, Clinically flexible, Convenient, Easy-to-use.
Refastenable strips provide quick access to the arms and chest, Side ties ensure full, secure coverage, even in the back, Dual air-channel inserts and hose ports enable prewarming and comfort warming with a Bair Hugger 800 series warming unit, or clinical warming with a Bair Hugger 500 or 700 series temperature management unit. (The Bair Hugger hose port is on the lower right side; the Bair Hugger hose port is on the upper left shoulder.), Soft material means greater personal comfort, Convenient, Easy-to-use.
The Bair Hugger flex gown combines the best of both worlds: the comfort and convenience of the Bair Hugger gown with the powerful, proven warming of Bair Hugger therapy. The gowns patient-adjustable, all-in-one warming capabilities make it a great option for helping to achieve normothermia-related quality measures. With just one gown, clinicians now have the ability to warm during virtually any procedure, including those involving upper, torso or lower body warming. The Bair Hugger flex gown can simplify the entire perioperative warming process and save money by eliminating the costs and ...