Palmgren 9682083 Buffer, 8" Wheel Dia, 120/240V
Write a Review
|
Questions & Answers (0)
Product Description
Palmgren's Buffing Machines Easily Remove Scratches And Other Imperfections, Brings Out The Natural Luster Of The Metal And Can Effectively Clean, Finish, Polish And Buff A Wide Variety Of Materials. Each Unit Is Equiped With Strong, Powerful Motor That Supplies The Necessary Torque For Start-Up And Operation Under Load.
PRICE
$269.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 8 in |
| Size | 8 in |
| Shaft Diameter | 5/8 in |
Product Details
| Horsepower | 3/4 HP |
| Amperage | 8, 4 A |
| No Load Speed | 3,450 RPM |
| Voltage | 120, 240 V |
| Material | Heavy Duty Cast Iron |
| Phase | 1 |
| Description | Buffer |
| Manufacturers Part Number | 9682083 |
| Brand | Palmgren |
Compliance & Certifications
| Certifications | CSA Approved and OSHA Compliant |