Baldor-Reliance 248-151TD 3 Position 3600 RPM Belt Sander
Write a Review
|
Questions & Answers (0)
Product Description
Baldor-Reliance 248-151TD 3 Position 3600 RPM Belt Sander
Three position titlable belt sander. 1-1/2 horsepower. 3600 RPM. Belt size: 2 x 48 - 80 grit. Single and three phase.
Three position titlable belt sander. 1-1/2 horsepower. 3600 RPM. Belt size: 2 x 48 - 80 grit. Single and three phase.
PRICE
$5,305.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 x 48 in |
Product Details
| RPM | 3600 rpm |
| Horsepower | 1-1/2 HP |
| Baldor Motor Type | 3528L |
| Amperage | 15, 7.5 A |
| No Load Speed | 3,600 RPM |
| Hertz | 60 Hz |
| Voltage | 115, 230 V |
| Phase | 1 |
| Description | Belt Grinder |
| Manufacturers Part Number | 248-151TD |
| Brand | Baldor-Reliance |
Compliance & Certifications
| Specification Number | B2-5A |
| CSA Certified | No |
| Electrical Specification Number | 35WGW811 |
| UL Listed | Yes |
| Mechanical Specification Number | B2LY0005 |