Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331342

MPN #: JT9-578218

JET® IBG-8VSB 8" Variable Speed Industrial Buffer 1HP, 1-Phase, 115/230V

Product Description

The heavy-duty one-horsepower 8-inch Variable Speed Industrial Bench Buffer is engineered with a full casted body and loaded with safety innovations. The exclusive motor stop will reduce RPM speed from 3,600 to 0 in less than 20-seconds bringing the buffing wheel to a complete stop.

Features:

  • Massive Cast Iron Body
  • Totally Enclosed Pre-Lubricated Ball Bearings
  • CSA/CUS: Following strict guidelines and electrical requirements, this JET Industrial Buffer is CSA/CUS certified
PRICE
$659.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width8 in
Height10-9/16 in
Size8 in

Product Details

Horsepower1 HP
Amperage7 A
No Load Speed3600
Voltage115, 230 V
Phase3
DescriptionBuffer
Manufacturers Part NumberJT9-578218
BrandJET

Warranty

Warranty2 yr