Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB443352

MPN #: 332B

Baldor-Reliance Grinders/Buffer, 332B, 24C 4P BUFFER

Product Description
Baldor-Reliance Grinders/Buffer, 24C 4P BUFFER

Features:
  • Industrial buffers
  • Includes flanges and nuts
  • Single phase
  • 60 Hertz
  • 115/230 volt
Typical Applications:
Baldor-Reliance Industrial Buffers are made to use with soft cloth buffing wheels and buffing compounds. Used for buffing and polishing objects to various degrees of luster.
PRICE
$1,529.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter8 in
Size8 in
Wheel Width Min/Max0.38/1.25

Product Details

RPM1800 rpm
Horsepower3/4 HP
Baldor Motor Type3524C
Amperage4.6, 2.3 A
No Load Speed1,800 RPM
Hertz60 Hz
Voltage115, 230 V
Phase1
DescriptionBuffer
Manufacturers Part Number332B
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberG8-169-60
CSA CertifiedNo
Electrical Specification NumberG8WG0060
UL ListedNo
Mechanical Specification NumberG8LY0169