Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB444016

MPN #: 8250W

Baldor-Reliance Grinders/Buffer, 8250W, 24C 2P GRNDR-BUFFER

Product Description
Baldor-Reliance Grinders/Buffer, 24C 2P GRNDR-BUFFER

Features:
  • Two wheels 8x1x3/4
  • Wheel guards and tool rests are cast iron
  • Guards are exhaust type
  • Designed to comply with OSHA standards under normal usage
Typical Applications:
General purpose grinding (36 grit wheel). Wire brush is used to remove scale and rust. Deburs large objects. 3/4 horsepower motor is suitable for heavy grinding.
PRICE
$2,979.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter8 in
Size8 in

Product Details

RPM3600 rpm
Horsepower3/4 HP
Baldor Motor Type3524C
Amperage4.8, 2.4 A
No Load Speed3,600 RPM
Hertz60 Hz
Voltage115, 230 V
Phase1
DescriptionBench Grinder/Buffer
Manufacturers Part Number8250W
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberG8-167-11
CSA CertifiedNo
Electrical Specification NumberG8WG0011
UL ListedYes
Mechanical Specification NumberG8LY0167