Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389825

MPN #: FDL3510TM

Baldor-Reliance Motor FDL3510TM, 1HP, 1725RPM, 1PH, 60HZ, 143T, 3524L, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,1725RPM,1PH,60HZ,143T,3524L,TEFC,F1

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$995.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38
Opposite End Bearing Size6203
Dimension C13.29 in

Product Details

Power Factor73
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberFDL3510TM
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1 HP
Frame143T
Hertz60 Hz
Design CodeL
Amps @ 208V6.8 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency67
Full Load Amps13/6.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm