Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperHandy

Model # :WBB3191728

MPN #: GUO095

SuperHandy Electric Yard Cart, 48V Li-Ion Battery, 660 lb. Load Capacity, Black

Product Description
Make heavy lifting easier with the SuperHandy Electric Utility Service Cart Power Wagon, a practical solution for farms, gardens, and job sites. Featuring a 660 lb. load capacity and 1000 lb. hauling capacity, this cart runs on a 48V Li-Ion brushless motor and includes one 48V 2Ah battery and charger, with dual slots for quick battery switching. The modular cargo bed adapts to your tasks. Built tough with alloy steel, it's designed to work as hard as you do-no fuss, just reliable performance.

Features:
  • 48V All-Electric Brushless motor system, powered by one or two rechargeable lithium-ion batteries for efficient and eco-friendly use
  • Cargo Capacity: 6 cu.ft for ample loading space
  • Variable speed forward and reverse, large 13" pneumatic wheels (0-5 km/h forward, 0-3.5 km/h reverse), and an all-purpose modular cargo bed that can be used as a flatbed for versatility on any job
  • Safe and user-friendly design with eye and hand protection, speed controls, shut off/starter switch, and spill-proof lithium-ion batteries that are easily transportable
  • Dual Battery Slots: Switch between batteries for uninterrupted work
  • Dimensions: 57"L x 26"W x 41-11/16"H
  • Backed by a 1-Year Limited Warranty


PRICE
$1,175.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width26 in
Height41-11/16 in
Weight Capacity660 lbs
Wheel Diameter13 in

Product Details

Assembly RequiredYes
TypeNursery Cart
ColorBlack
Wheel Type(4) Pneumatic
Style4-Wheel Nursery Cart
Capacity6 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberGUO095
BrandSuperHandy

Warranty

Warranty1 yr