- 3,300 lb. capacity
- Light weight, only 278 lbs.
- 2-1/2 hours working time
- 24 Volt / 20AH Lithium Ion Battery
- Cutting edge design combining the advantages of manual and electric pallet trucks.
- Integrated Pin Code Panel and LCD display.
- Emergency Reverse and Horn buttons.
- Can be operated with the tiller in the vertical position, allowing operation in confined areas.
- Designed to handle slopes up to 16% when Unloaded, 5% when Loaded.
- Easy in-place battery charging
Ballymore Self-Propelled Lithium Ion Powered Pallet Jack, 3300 lb. Cap., 27"W x 45"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 27 in |
| Height | 45-3/4 in |
| Lowered Height | 3-3/16 in |
| Raised Height | 7-11/16 in |
| Weight Capacity | 3300 lbs |
| Weight | 278 lbs |
| Fork Length | 45 in |
| Fork Width | 6-3/8 in |
| Distance Between Forks | 14-1/4 in |
| Distance Across Forks | 27 in |
| Wheel Diameter | 3-3/16 in |
| Travel Speed | 2.8 Loaded; 3.0 Unloaded mph |
| Turning Radius | 52-1/2 ° |
Product Details
| Assembly Required | No |
| Duty Cycle | 2-1/2 Hours |
| Gradeability | 5% Loaded; 16% Unloaded |
| Charger | 8 amp 120V |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | BALLYPAL33N |
| Brand | Ballymore |
| Battery Type | Lithium Ion |
| Type | Lithium Ion Powered Pallet Jack |
| Color | Red |
| Lift Type | Electric |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Number of Batteries | 1 |
| Lower Type | Powered |
Warranty
| Warranty | 1 Year yr |