Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB2682458

MPN #: 273923

Wesco® Advantage Pro Self-Propelled Elec. Pallet Jack, 48V Batt, 3300 lb Cap, 27"W x 48"L Forks

Product Description
Features:
  • Speed: 2.6/2.8 mph loaded/unloaded
  • Tight turning radius for maneuverability
  • 3 hour recharge quick change battery
  • Protected battery compartment
  • Permanent magnet high efficiency brushless motor
  • Stepless controls for accurate speed control
  • Battery meter with charge indicator light on handle


PRICE
$5,299.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67 in
Width27 in
Height47-1/4 in
Lowered Height3 in
Raised Height7-1/2 in
Weight Capacity3300 lbs
Weight320 lbs
Fork Length48 in
Fork Width6 in
Distance Between Forks15 in
Distance Across Forks27 in
Travel Speed2.8 Loaded; 2.8 Unloaded mph
Turning Radius54 °

Product Details

Assembly RequiredNo
Duty Cycle3 Hours
ChargerExternal 110V-240V, 50/60HZ
MaterialSteel
OperationElectric
Manufacturers Part Number273923
BrandWesco
Battery TypeLithium Ion
TypeLithium Ion Powered Pallet Jack
ColorBlue
Lift TypeElectric
SeriesAdvantage Pro
Wheel TypeSolid
Number of Batteries1
Handle StyleErgonomic Handle
Lower TypePowered

Warranty

Warranty3 Years yr