- Speed: 2.6/2.8 mph loaded/unloaded
- Tight turning radius for maneuverability
- 3 hour recharge quick change battery
- Protected battery compartment
- Permanent magnet high efficiency brushless motor
- Stepless controls for accurate speed control
- Battery meter with charge indicator light on handle
Wesco® Advantage Pro Self-Propelled Elec. Pallet Jack, 24V Batt, 3300 lb Cap, 27"W x 48"L Forks
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 27 in |
| Height | 47-1/4 in |
| Lowered Height | 3 in |
| Raised Height | 7-1/2 in |
| Weight Capacity | 3300 lbs |
| Weight | 252 lbs |
| Fork Length | 48 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
| Distance Across Forks | 27 in |
| Travel Speed | 2.6 Loaded; 2.8 Unloaded mph |
| Turning Radius | 54 ° |
Product Details
| Assembly Required | No |
| Duty Cycle | 3 Hours |
| Charger | External 110V, 60HZ |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | 274703 |
| Brand | Wesco |
| Battery Type | Lithium Ion |
| Type | Lithium Ion Powered Pallet Jack |
| Color | Blue |
| Lift Type | Electric |
| Series | Advantage Pro |
| Wheel Type | Solid |
| Number of Batteries | 1 |
| Handle Style | Ergonomic Handle |
| Lower Type | Powered |