- 2,200 lb. capacity with a lift height of 138"
- Forks adjust from side to side to accommodate skid widths
- Adjustable forks lower to the minimum height of 2-1/8"
- Powerful lift motor 2.1 HP
- Integrated 150 AH maintenance free battery
- Integrated charger facilitates easy and reliable charging of the integrated battery
- Straddle legs adjust to three positions
- Battery gauge
- On/Off key switch
- 42" long forks
Ballymore Battery Operated Power Lift Stacker BALLYPAL22AG138 - 2200 Lb. Capacity - 138" Lift
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/2 in |
| Width | 46 to 58 in |
| Height | 89-1/2 in |
| Lowered Height | 2-1/8 in |
| Raised Height | 138 in |
| Weight Capacity | 2200 lbs |
| Weight | 1120 lbs |
| Fork Length | 42 in |
| Fork Width | 4 in |
| Distance Across Forks | 8.25 to 28.3 (adjustable) in |
| Straddle Leg Width | 38 to 50 I.D.; 46 to 58 O.D. in |
| Lift Speed | 20.5 Loaded; 30.5 Unloaded ft/min |
| Load Center | 24 in |
| Turning Radius | 58 ° |
Product Details
| Assembly Required | No |
| Charger | 15 amp / 120V |
| Mast Style | Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.0 KW |
| Manufacturers Part Number | BALLYPAL22AG138 |
| Brand | Ballymore |
| Battery Type | 12 V / 150 Ah |
| Type | Adjustable Forks Inside Adjustable Straddle Legs |
| Color | Red |
| Wheel Type | Polyurethane |
| Load Wheel Material | 5" Polyurethane |
| Duty Cycle per Charge | 5 Hours |
| Steer Wheel Material | 7" Polyurethane |
Warranty
| Warranty | 1 yr |