Winco BAM-1.25 Bain Marie, 1.25 Qt - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 5-5/8 in |
| Diameter | 4-1/8 in |
Product Details
| Capacity | 1-1/4 qt |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Manufacturers Part Number | BAM-1.25 |
| Brand | Winco |
Related Products
NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.
This Hot Topping Warmer is a water bath warmer that is thermostatically controlled to hold products at serving temperature. It's constructed of stainless steel for durability and includes a pump. To eliminate burning or scorching, this unit features a precalibrated thermostat that senses the food temperature and turns a 500 watt heating element on or off as needed. This model dispenses from a #10 can (of topping) or 3 quart (2.8 L) stainless steel jar (#242813) (not included). This unit features a stainless steel pump with captures valve balls to eliminate loss and a water fill line to ...
Vollrath, Mirage Induction Rethermalizer, 74110140, 11 Quart, Red Features: Induction heating means no water required, faster rethermtimes and better temperature control Digital controls set temperatures in °F and °C, or use presets for SOUP, CSOUP, CHILI, MAC & CHEESE Includes Vollrath induction ready insets and inset cover. Requires use of Vollrath induction ready inset - failure to use these insets may damage the unit and will void the warranty Unique stirring indicator monitors soup vessel temperaturedifferentials and reminds operators when to stir Includes programmed ...
Effectively warm and display various soups in your restaurant, buffet, grocery store, or salad bar with the Vollrath® full size soup merchandiser base. This merchandiser base comes with a rethermalizer with lighted on / off switch and recessed knobs for simple operation and precise adjustment. A low water indicator light also alerts employees any time the base is close to running dry, giving them plenty of time for refills. And for maximum versatility, this merchandiser base comes with the 4 qt. accessory pack, including an adapter plate, three insets, three hinged covers, and three 3 oz. ...
Vollrath, ServeWell Sl Hot Food Table, 38219, 5-Well, 16.7 Amp Features: Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C) Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste Low-water Indicator Light, eliminates guesswork Dome Heating Elements ...