Durham Mfg.® Bar Cradle Truck, Steel, 4000 lb. Capacity, 24"L x 28"W x 34-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Bar Cradle Truck with (4) swivel 6" x 2" Phenolic casters and 2 cradles, gray.
PRICE
$479.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 24 in |
| Height | 34-1/2 in |
| Weight Capacity | 4000 lbs |
| Weight | 101 lbs |
| Wheel Diameter | 6 in |
| Gauge | 7 |
| Deck Height | 20 in |
Product Details
| Assembly Required | No |
| Type | Bar & Pipe Truck |
| Color | Gray |
| Wheel Type | Phenolic, 4 Swivel |
| Number of Cradles | 2 |
| Material | Steel |
| Manufacturers Part Number | BCTE-2824-4K-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |