Little Giant® Ergo Bar Cradle Truck ERBST-2424-6PH, 24 x 24
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Ergo Bar Cradle Truck, 24 x 24
Ergonomic 20" Bed Height - Less bending means easier loading and unloading, and keeps material closer to most machine heights. Highly maneuverable - Four swivel casters with 6" hard trade phenolic wheels allow movement in any direction. Useful in tight work areas with long loads and when moving around corners. 3000 lbs. Capacity Each - Use for both transport and storage. Trucks are sold individually. Combine multiple units for greater capacity and to support longer loads. Loads on single units must be centered on truck.
Ergonomic 20" Bed Height - Less bending means easier loading and unloading, and keeps material closer to most machine heights. Highly maneuverable - Four swivel casters with 6" hard trade phenolic wheels allow movement in any direction. Useful in tight work areas with long loads and when moving around corners. 3000 lbs. Capacity Each - Use for both transport and storage. Trucks are sold individually. Combine multiple units for greater capacity and to support longer loads. Loads on single units must be centered on truck.
PRICE
$489.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 34 in |
| Weight Capacity | 3000 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 14 in |
| Usable Cradle Width | 21 in |
Product Details
| Color | Gray |
| Wheel Type | Phenolic Swivel |
| Number of Cradles | 2 |
| Material | Steel |
| Manufacturers Part Number | ERBST-2424-6PH |
| Brand | Little Giant |