- Panel Moving Truck with 5" x 2" Polyurethane casters, (4) swivel
- Solid deck and 3 removable dividers
Durham Mfg.® Panel Moving Truck, Steel, 2000 lb. Capacity, 31-5/16"L x 28"W x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$439.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-5/16 in |
| Width | 28-1/4 in |
| Height | 33-15/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 73 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Panel Truck |
| Color | Gray |
| Wheel Type | Polyurethane 4 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PM-2831-SD-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |