Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rediform

Model # :WBB1250215

MPN #: C1731

Brownline® Monthly Desk Pad Calendar, Chipboard, 22 x 17, 2026

Product Description
Professional calendar with bold, easy-to-read dates. One month per page, one ruled block per day. Reinforced chipboard back and vinyl corners. Tear-off sheets, bound at top. Yearly calendar at the bottom of each sheet.

Features:
  • Size: 22" x 17"
  • Page Color/Theme: White/Burgundy
  • Calendar Term: 12-Month (Jan.-Dec.).
  • Hanger Style: Two-Hole Punched Top


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$7.30

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height17 in

Product Details

TypeDesk Calendar
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month
Calendar TypeDates Only
DescriptionDesk Pad/Wall Calendar
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberC1731
ShapeSquare
BrandRediform