House of Doolittle™ Recycled Ruled Planner with Stitched Leatherette Cover, Dec 2025 to Jan 2027
Write a Review
|
Questions & Answers (0)
Product Description
Stitched-book-style flat planner, with room to record necessary appointments and general information, is ideal for the busy professional. One-month per two-page spread with generous note space for important information. Lightly ruled daily blocks help keep notations neat. Additional information sections include important dates and holidays, a three-year reference calendar and a lined contact-information page. Made entirely of recycled materials.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 10 in |
Product Details
| Type | Planner/Organizer |
| Color | Black |
| Calendar Term | 14 Month |
| Month Term | Dec.-Jan. |
| Dated/Undated | Dated |
| Page Format | 1 Month Per 2 Page |
| Material | Leather |
| Description | 14-Month Planner |
| Date Format | Monthly |
| Package Quantity | 1 |
| Manufacturers Part Number | HOD260602 |
| Brand | House Of Doolittle |
Compliance & Certifications
| Certifications | FSC Certified |