Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250198

MPN #: SK2416-00

AT-A-GLANCE® Academic Year Ruled Desk Pad, Black Binding & Corners, 16-Month: Sept 2025 to Dec 2026

Product Description
Academic desk pad delivers extended scheduling power with 16 months of planning and offers a classic black-and-white design. Dated planning pages range from September to December. One-page-per-month format offers large ruled daily blocks (2-7/8" x 2-3/8"), Sunday-through-Saturday scheduling, count of days/days remaining, and a full-year calendar reference along the bottom. Desk pad has a black paper headband, two eyelets for hanging and two black poly corners at the bottom. Nonrefillable calendar is printed in black ink on quality recycled paper.

Features:
  • Calendar Format: Monthly
  • Size: 22" x 17"
  • Calendar Term: 16-Month (Sept.-Dec.)
  • Block Size: 2-7/8" x 2-3/8"
  • Holder Style: Headband with Bottom Corners
  • Holder Material: Paper Headband, Poly Corners


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$23.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width22 in
Height17 in

Product Details

ColorBlack
Calendar Term16 Month
Month TermSep.-Dec.
Page Format1 Month
Calendar TypeDates Only
DescriptionDesk Pad
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberSK2416-00
ShapeSquare
BrandAt-A-Glance