Bare Ground Bolt Calcium Chloride Liquid Deicer - 275 Gallon Tote BGB-275TC
Write a Review
|
Questions & Answers (0)
Product Description
Bare Ground spray on Liquid Deicer melts snow and ice faster and at lower temperatures than standard rock salts. Calcium Chloride formula is environmentally safe, biodegradable and water soluble. Can reduce snow accumulations by as much as 2" when applied to pavement before snowfall, and can also be after snowfall to melt ice and snow patches. One gallon can provide coverage that is equivalent to 50 lb of Salt. 275 gallons provides up to 270000 square feet of coverage. Calcium Chloride (CaCl2) formula is Bare Ground's fastest-acting ice melt; it is used by snow removal professionals because it is safe on all surfaces including brick pavers. Unlimited shelf life so it is never wasted – good from year to year, just stir it up before use. Effective in cold temperatures down to -20℉, fast acting great for high traffic areas.
PRICE
$1,594.45
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3500 lbs |
| Container Size | 275 gal |
Product Details
| Type | Liquid Deicer |
| Chemical Blend | Calcium Chloride |
| Safe For Pets | Yes |
| Safe For | Concrete, Children, Environment, Pets |
| Safe On Environment | Yes |
| Package Type | Single Unit |
| Safe On Concrete | Yes |
| Description | Liquid Deicer |
| Package Quantity | 1 |
| Manufacturers Part Number | BGB-275TC |
| Form | Liquid |
| Container Type | Tote |
| Safe For Children | Yes |
| Min Application Temperature | -20 °F |
| Brand | Bare Ground |