Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3232939

MPN #: BH50

Dart Blue Heat Calcium Blend Ice & Snow Melt + Deicer with Heat Generating Pellets, 50 lb. Bag

Product Description
The BH50 Blue Heat Snow and Ice Melter® contains a unique blend of calcium chloride pellets that generates heat upon contact to quickly, safely, and effectively tackle frozen snow, sleet, and ice around your property during winter. It melts down to -25°F and can be conveniently dispensed directly out of the bag or into a handheld or wheeled salt spreader.

Features:
  • Highly Effective: The unique blend of calcium chloride pellets generates heat upon contact to quickly, safely, and effectively tackle frozen snow, sleet, and ice around your property during winter
  • Ultra Convenient: can be dispensed directly out of the bag or into a handheld or wheeled salt spreader
  • Net Weight: 50 lbs
  • Ingredients: Calcium Chloride, 15-20%, CAS. No 10043-52-4; Sodium Chloride, 80-85%, CAS. No 7647-14-5; Magnesium Chloride, 1%, CAS. No 7786-30-3


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight50 lbs

Product Details

Safe ForPet, Vegetation, Concrete
TypePellets
Temperature Rating-25
Package TypeBag
Package Quantity1
Manufacturers Part NumberBH50
BrandDart