- All-steel construction with double-plated base allows for a 500 lb. (227 kg) weightcm) footprint
- Adjustment height, 29" - 38" (74 cm - 96.5 cm)
- Contains a secure locking ring and dual-tubing insert
Medline Bariatric Quad Cane, Small Base, 500 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 29 -38 in |
| Weight Capacity | 500 lbs |
| Size | Adult |
Product Details
| Material | Steel |
| Description | Bariatric Quad Cane with a Small Base |
| Color | Black |
| Manufacturers Part Number | MDS86222XW |
| Brand | Medline |