SuperHandy® Foldable Wagon, 155 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Enhanced Mobility with SuperHandy's® Scooter Cargo Trailer-Simplify your travels with our Scooter Cargo Trailer, compatible with GUT112/GUT140/GUT142 scooter models. It offers a tool-free assembly, 155 lbs load capacity, and a foldable design for easy storage.
Lightweight Hauling, Easy Integration-This trailer, with waterproof fabric and quick-release pneumatic tires, ensures safe and efficient transportation of goods, enhancing your scooter's utility without compromising on convenience.
Lightweight Hauling, Easy Integration-This trailer, with waterproof fabric and quick-release pneumatic tires, ensures safe and efficient transportation of goods, enhancing your scooter's utility without compromising on convenience.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 20 in |
| Height | 20 in |
| Weight Capacity | 155 lbs |
| Weight | 24 lbs |
Product Details
| Type | Foldable Wagon |
| Frame Color Family | Black |
| Color | Black |
| For Use With | SuperHand/G Mobility Scooters |
| Material | Nylon |
| Package Quantity | 1 |
| Compatible Product | Mobility Scooter |
| Manufacturers Part Number | GUT157 |
| Brand | SuperHandy |