Thermo Scientific Barnstead Ultrapure and Organic Removal Cartridge D0832, Full Size, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Barnstead Ultrapure and Organic Removal Cartridge is commonly used as still pretreatment. It removes ionized impurities and has a layer of activated carbon to remove chlorine and organics. It is for use with Barnstead Bantam Deionizer and B-Pure water purification systems.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$205.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Full Size |
| Type | Water Cartridges and Filters |
| Capacity | 785 grains/1000 gal |
| Package Quantity | 1 |
| Description | Barnstead Deionizer Cartridge |
| Manufacturers Part Number | D0832 |
| For Use With | Barnstead Bantam Deionizer, B-Pure Systems |
| Color Indicator | No |
| Resin Type | Mixed-Bed, Activated Carbon |
| Cartridge Type | Ultrapure and Organic Removal |
| Brand | Thermo Scientific |