Lincoln Lubrication Barrel Pump - 1340
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Barrel Pump 1340 has telescoping tube that fits 16 - 55 gallon drums. This items delivers 14 ozs. per pump. For transfer of non-corrosive automotive, agricultural, and industrial fluids. Also this item has a removeable non-drip spout for threaded hose connection. Two tier threaded bung fits standard 2" and 1.5" drums.
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/3 in |
| Width | 6-1/2 in |
| Height | 3 in |
| Weight | 6 lbs |
Product Details
| Color | Blue |
| Manufacturers Part Number | 1340 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |