- Delivers up to 8,000 psi to easily bust through dirty or clogged grease fittings
- Premium dual-lip follower eliminates grease bypass for a cleaner work environment and no wasted grease
- Integrated vent valve purges trapped air for easy priming
- 5-year warranty on the tool: 2-year warranty on the Li-Ion battery
Lincoln Lubrication® PowerLuber 12V Lithium Ion Cordless Grease Gun Kit with 1 Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 4-3/16 in |
Product Details
| Material | Plastic |
| Handle | Yes |
| Description | Lithium Ion Cordless Grease Gun |
| Color | Black/Blue |
| Wheels | No |
| Manufacturers Part Number | 1262 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 5 |