Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lincoln Lubrication

Model # :WBB2339618

MPN #: 84933

Lincoln Lubrication Pump - 84933

Product Description
Lincoln Lubrication Model 84933 can be used with motor oil, automatic transmission fluid, and gear oil.

Includes:
  • A pump
  • Bare Stub Oil Pump
  • Medium Pressure
  • Air Motor Size 2.5 In
  • Pump Ratio 5:1
  • 7 Ounces per Stroke
  • 16-55 Gal
  • Consumption @ 100 PSI 10
  • Working Flow Max 6 GPM
  • Min Air Inlet Pressure 40 PSI
  • Max Air Inlet PSI 200
  • Outlet Pressure Max 1000 PSI
  • Air Inlet 1/4 In
  • Outlet Size 1/2 In
  • Pump for Multiple Outlets
  • Standards NPT

PRICE
$1,729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width7 in
Height6 in
Weight15.6 lbs

Product Details

Capacity55 gal
MaterialSteel
Manufacturers Part Number84933
BrandLincoln Lubrication

Warranty

Warranty3 yr